5Amp, 500VAC, Semicndr W/O Indicator Clip

Item #: 0749425

Cat #: LA60Q5-2

UPC: 079458152364

Company wide:
0 in stock
Documents & Guides
5Amp, 500VAC, Specialty Fuses Semiconductor W/O Indicator Clip

Overview

5Amp, 500VAC, Specialty Fuses Semiconductor W/O Indicator Clip
Also known as: 079458152364, LA60Q5-2, LFULA60Q52

Specifications

Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Gauge: 14 AWG
Color: Gray
Material: Steel
IP/NEMA Rating: IP65, NEMA 12
Gauge: 14 AWG