
Single-Gang QUICKPORT™ Wallplate with ID Windows, 4-Port, Light Almond
Item #: 0749311
Cat #: 42080-4TS
UPC: 078477376713
$ 2.44 EA
Company wide:
0
in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 4-Port, Box Mount, (2) ID Windows, Light Almond.
Overview
Wallplate, QuickPort, 1-Gang, 4-Port, Box Mount, (2) ID Windows, Light Almond.
Leviton single-gang and dual-gang wallplates accept QUICKPORT snap-in modules to support multimedia station applications with 1, 2, 3, 4, 6, 8, and 12 ports. Use where port designation windows in a single-gang or dual-gang economical flush-mount housing is desired.
Also known as: 078477376713, 42080-4TS, LEV420804TS
Specifications
| Color: | Light Almond |
| Mounting: | Box |
| Material: | Plastic |
| Gangs: | 1 |
| Number of Ports: | 4 |
| Color: | Light Almond |
| Material: | Plastic |
| Number of Ports: | 4 |
| Mounting: | Box |
| Gangs: | 1 |