Single-Gang QUICKPORT™ Wallplate with ID Windows, 2-Port, Light Almond

Item #: 0749310

Cat #: 42080-2TS

UPC: 078477376669

$ 2.44 EA
Company wide:
9 in stock
Documents & Guides
QUICKPORT™ Wallplate, 1-Gang, 2-Port, Box Mount, (2) ID Windows, Light Almond.

Overview

QUICKPORT™ Wallplate, 1-Gang, 2-Port, Box Mount, (2) ID Windows, Light Almond.

Leviton single-gang and dual-gang wallplates accept QUICKPORT snap-in modules to support multimedia station applications with 1, 2, 3, 4, 6, 8, and 12 ports. Use where port designation windows in a single-gang or dual-gang economical flush-mount housing is desired.

Also known as: 078477376669, 42080-2TS, LEV420802TS

Specifications

Color: Light Almond
Mounting: Box
Material: Plastic
Gangs: 1
Number of Ports: 2
Color: Light Almond
Material: Plastic
Number of Ports: 2
Mounting: Box
Gangs: 1