Panel For Enclosure, Type 3R, 4, 4X, 12/13, Steel

Item #: 0749278

Cat #: A30P30SS6

UPC: 783510833800

$ 775.22 EA
Company wide:
0 in stock
Panel For Enclosure, 27 x 27 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 27 x 27 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

Panel For Enclosure, 27 x 27 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

Also known as: 783510833800, A30P30SS6, HOFA30P30SS6

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 30 in
Height: 30 in
Material: Stainless Steel
Color: White
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Width: 30 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Height: 30 in
Color: White