B&d Dw1590 Spade Bit,dewalt,heavy D

Item #: 0749227

Cat #: DW1590

UPC: 028877475752

Company wide:
0 in stock
Documents & Guides
Dewalt; Spade Bit; Heavy Duty; Size: 3/8 In X 16 In; Bit Diameter: 3/8 In; Overall Length: 16 In

Overview

Dewalt; Spade Bit; Heavy Duty; Size: 3/8 In X 16 In; Bit Diameter: 3/8 In; Overall Length: 16 In

Featuring a heavy-duty, full-length, heat-treated shank for protection against bends and breaks, DEWALT spade bits are equipped with high-performance cutting spurs for optimum hole finish. An extreme speed channel provides fast chip removal, and a 1/4 In. ball groove shank offer quick-change applications. A 1/4 In. hex shank helps to prevent slippage, and a hang hole enables easy storage and wire pulling.

Also known as: 028877475752, DW1590, DEWDW1590

Specifications

Diameter: 3/8 in
Diameter: 3/8 in