Definite Purpose Contactor, 3-Pole, 30 Amp, 104 to 120 Volt Coil

Item #: 0749179

Cat #: C25DNF330A

UPC: 782116300594

$ 302.29 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Box Lug Terminals, 120V AC Coil. Series: D1.

Overview

30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Box Lug Terminals, 120V AC Coil. Series: D1.
Also known as: 782116300594, C25DNF330A, CUTC25DNF330A

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose
Amps: 30
Volts AC Control: 120
Type: Contactor, Definite Purpose
Poles: 3
Amps: 30