Breaker, Bolt On, 15A, 3P, 240VAC, Type QBHW, 22 kAIC, CB

Item #: 0749069

Cat #: QBHW3015H

UPC: 786679393154

$ 471.13 EA
Company wide:
2 in stock
Documents & Guides
15 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 240 Volt AC

Overview

15 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 240 Volt AC

Quicklag Industrial Thermal-Magnetic Circuit Breaker Catalog#:QBHW3015H Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 15A, 22 kAIC, 240V, Bolt-on

Also known as: 786679393154, QBHW3015H, CUTQBHW3015H

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 15
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On