Copper Patch Cord, Cat 6, Violet UTP Cab

Item #: 0748992

Cat #: UTPSP10VLY

UPC: 074983169009

$ 24.43 EA
Company wide:
0 in stock
Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Violet, 10 ft.

Overview

Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Violet, 10 ft.
Also known as: 074983169009, UTPSP10VLY, PDTUTPSP10VLY

Specifications

Material: Copper
Length: 10 ft
Color: Violet
Material: Copper
Color: Violet
Length: 10 ft