Copper Patch Cord, Cat 6, Orange UTP Cab

Item #: 0748988

Cat #: UTPSP10ORY

UPC: 074983168972

$ 24.43 EA
Company wide:
0 in stock
Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Orange, 10 ft.

Overview

Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Orange, 10 ft.
Also known as: 074983168972, UTPSP10ORY, PDTUTPSP10ORY

Specifications

Color: Orange
Material: Copper
Length: 10 ft
Color: Orange
Length: 10 ft
Material: Copper