Relay, Ice Cube, 8-Pin, 2PDT, 10A, 24VDC Coil

Item #: 0748834

Cat #: 700-HA32Z24

UPC: 781180312090

Call for price
Company wide:
33 in stock
Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 24 Volt DC Coil, 2-Pole Double Throw

Overview

Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 24 Volt DC Coil, 2-Pole Double Throw

Long life and lower power consumption equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HA general purpose relays offer pin-style terminals and bifurcated contacts. Catalog item 700-HA32Z24 from Rockwell Automation® is a general purpose tube base relay. Its specifications include: 10 A standard contact, 24 V DC, and two changeover contacts (double pole double throw, DPDT). Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180312090, 700-HA32Z24, ALB700HA32Z24

Specifications

Volts DC Control: 24
Type: 8-Pin, Relay, Ice Cube
Poles: 2
Amps: 10
Volts DC Control: 24
Poles: 2
Type: 8-Pin, Relay, Ice Cube
Amps: 10