Panel Board, PRL1A Interior, 100A, 208Y/120VAC, 18 Circuits

Item #: 0748814

Cat #: PRL1A3100X18A

UPC: 786687009368

Company wide:
0 in stock
Documents & Guides
Panelboard Interior, 100 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 10 kAIC, 18-Space, 18-Circuits, Aluminum Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 36" Can & Trim***

Overview

Panelboard Interior, 100 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 10 kAIC, 18-Space, 18-Circuits, Aluminum Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 36" Can & Trim***
Also known as: 786687009368, PRL1A3100X18A, CUTPRL1A3100X18A

Specifications

Type: Main Breaker
Phase: 3
Spaces: 18
Amps: 100
Circuits: 18
Interrupt Rating AC: 10 kA
Type: Main Breaker
Spaces: 18
Circuits: 18
Phase: 3
Amps: 100
Interrupt Rating AC: 10 kA