3-Way Decora Switch, 20A, 120/77V, Light Almond, Back/Side Wired

Item #: 0748775

Cat #: 5623-2T

UPC: 078477271070

$ 29.27 EA
Company wide:
0 in stock
Documents & Guides
20 Amp-120/277 Volt Ac. Three-way Decora Rocker Switch Back And Side Wired. Light Almond

Overview

20 Amp-120/277 Volt Ac. Three-way Decora Rocker Switch Back And Side Wired. Light Almond

Decora Plus devices combine designer styling with all the benefits of rugged Commercial Grade construction. The robust product offering includes: single pole, double pole, 3 and 4-way switches, momentary and maintained contact switches, as well as pilot light and illuminated switches.

Also known as: 078477271070, 5623-2T, LEV56232T

Specifications

Type: 3-Way, Commercial Grade, Rocker Switch, Self-Grounding, Decorator
Color: Light Almond
Volts AC: 120, 277
Amps: 20
Type: 3-Way, Commercial Grade, Rocker Switch, Self-Grounding, Decorator
Volts AC: 120, 277
Color: Light Almond
Amps: 20