Panel For Free-Stand Enclosures, Size: 90" x 36", Steel

Item #: 0748742

Cat #: A90P36F1G

UPC: 783510150068

$ 1174.90 EA
Company wide:
0 in stock
Panel For Free-Stand Enclosures, Size: 90" x 36", Material/Finish: Steel/Galvanized, For Use with Free-Standing, Dual Access, and Two Door Enclosures

Overview

Panel For Free-Stand Enclosures, Size: 90" x 36", Material/Finish: Steel/Galvanized, For Use with Free-Standing, Dual Access, and Two Door Enclosures

nVent HOFFMAN HOFA90P36F1G panels are 12 gauge steel and can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware.

Also known as: 783510150068, A90P36F1G, HOFA90P36F1G

Features & Benefits

  • Available in Full-Length and Half-Length
  • Plated mounting hardware is provided

Specifications

Height: 78 in
Width: 32 in
Material: Steel
Finish: Galvanized
Height: 78 in
Material: Steel
Width: 32 in
Finish: Galvanized