Fluorescent Undercabinet Light, T5, 24", 8W, 120V, White

Item #: 0748736
Cat #: 4977BLE-15
UPC: 785652049774
Add to cart for price
Company wide:
19 in stock
Documents & Guides
24", 2 lamp T5, 8 watt, 120V, Electronic Ballast, Lamps Included. L: 24 1/2'' W: 5'' H: 1''. Energy Star Rated

Overview

24", 2 lamp T5, 8 watt, 120V, Electronic Ballast, Lamps Included. L: 24 1/2'' W: 5'' H: 1''. Energy Star Rated
Ambiance Self-Contained Fluorescent Lighting is designed with quality and performance in mind. The low profile design is optimal for confined areas. High performance electronic ballasts and T5 lamps provide instant-on, flicker-free light. Contains multiple knockouts for ease of installation and linking units together.
Also known as: 785652049774, 4977BLE-15, SEA4977BLE15

Specifications

Type: Undercabinet Light
Volts AC: 120
Length: 2 ft
Wattage: 8
Type: Undercabinet Light
Length: 2 ft
Volts AC: 120
Wattage: 8

Customer Reviews

No reviews for this product
(0)