Warning Label, NEC Arc Flash, 5" x 7", Adhesive

Item #: 0748623

Cat #: 44-893

UPC: 783250547333

$ 8.50 EA
Company wide:
6 in stock
Documents & Guides
Arc Flash Hazard Label, Legend: "Warning - Arc Flash Hazard, Appropriate PPE Required. Failure to Comply Can Result in Death or Injury. Refer to NFPA 70 E." Dimensions: 5" x 7"

Overview

Arc Flash Hazard Label, Legend: "Warning - Arc Flash Hazard, Appropriate PPE Required. Failure to Comply Can Result in Death or Injury. Refer to NFPA 70 E." Dimensions: 5" x 7"
Also known as: 783250547333, 44-893, IDE44893

Specifications

Length: 7 in
Material: Polyester
Width: 5 in
Color: White
Length: 7 in
Width: 5 in
Material: Polyester
Color: White