Transformer, Landscape Lighting, 75W, 12VDC, Plug In, NEMA 3R

Item #: 0748596

Cat #: 15PR75SS

UPC: 783927145305

Company wide:
0 in stock
Documents & Guides
Transformer, Landscape Lighting, Pro Series, 75 Watt, 12 Volt DC Output, 120 Volt AC Input, Plug In, NEMA 3R, Stainless Steel

Overview

Transformer, Landscape Lighting, Pro Series, 75 Watt, 12 Volt DC Output, 120 Volt AC Input, Plug In, NEMA 3R, Stainless Steel

Pro Series 75 watt transformer

Also known as: 783927145305, 15PR75SS, KIC15PR75SS

Specifications

Wattage: 75
Volts AC: 120
Phase: 1
Type: Landscape, Lighting Transformer
Volts DC: 12
Wattage: 75
Phase: 1
Volts DC: 12
Volts AC: 120
Type: Landscape, Lighting Transformer