EZH G06X18-2-50 6'X18 240V 50W/FT

Item #: 0748418

Cat #: G06X18-2-50

UPC: 013627004245

Company wide:
0 in stock
Sno Melter, G Mat, 6 FT Long x 18 IN Wide mat, 450 Watts, 240 Vac

Overview

Sno Melter, G Mat, 6 FT Long x 18 IN Wide mat, 450 Watts, 240 Vac

Electric mats provide reliable, convenient snow melting, providing a simpler and safer method of protection for homes and businesses.

Also known as: 013627004245, G06X18-2-50, EASG06X18250

Specifications

Wattage: 50
Wattage: 50