
$ 170.38 EA
Company wide:
7
in stock
Documents & Guides
Wire Trough, Type 1, Bulletin F40t1 (type 1 Wiring Trough), Size/dims: 6.00x6.00x36.00, Material/finish: Steel/gray
Overview
Wire Trough, Type 1, Bulletin F40t1 (type 1 Wiring Trough), Size/dims: 6.00x6.00x36.00, Material/finish: Steel/gray
Screw-Cover Wiring Trough, Type 1 is used for protecting wire and cable distribution, junctions and terminations in a variety of indoor applications where protection against dirt or moist is not needed.
Also known as: 783510112837, A6636T1T, HOFA6636T1T
Features & Benefits
- Keyhole screw slots in cover
- Shipped completely assembled-no end caps to install
- Mounting holes on the back of the enclosure
- Flat cover fastened with plated steel screws
- No gasketing or knockouts
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Height: | 6 in |
| Length: | 36 in |
| Material: | Steel |
| Width: | 6 in |
| IP/NEMA Rating: | NEMA 1 |
| Height: | 6 in |
| Material: | Steel |
| Color: | Gray |
| Length: | 36 in |
| Width: | 6 in |