Chase Nipple, 2", Zinc Die Cast

Item #: 0748331

Cat #: CNN600

UPC: 687855949052

$ 23.50 EA
Company wide:
10 in stock
Documents & Guides
Chase Nipple, 2 Inch, Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes

Overview

Chase Nipple, 2 Inch, Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes

NEER zinc bushed conduit nipples are used through knockout to connect box to conduit coupling, with a locknut to connect two boxes side by side or back to back, use with a locknut to connect fixture housings to continuous runs.

Also known as: 687855949052, CNN600, APPCNN600

Specifications

Diameter: 2 in
Material: Zinc Die Cast
Diameter: 2 in
Material: Zinc Die Cast