
Non-IC Housing, Frame-In Kit, Compact Fluorescent, 6-3/4", UniFrame Remodeler
Item #: 0748325
Cat #: 1101FR2642U
UPC: 784197545390
Company wide:
0
in stock
Documents & Guides
Non-IC Housing, Frame-In Kit, Compact Fluorescent, 6-3/4", UniFrame Remodeler, 26;32;42 Watt, 120/277 Volt
Overview
Non-IC Housing, Frame-In Kit, Compact Fluorescent, 6-3/4", UniFrame Remodeler, 26;32;42 Watt, 120/277 Volt
Also known as: 784197545390, 1101FR2642U, LOL1101FR2642U
Specifications
| Wattage: | 42, 32, 26 |
| Type: | Non-IC, Housing |
| Volts AC: | 120, 277 |
| Diameter: | 6 3/4 in |
| Light Technology: | Fluorescent |
| Wattage: | 42, 32, 26 |
| Volts AC: | 120, 277 |
| Light Technology: | Fluorescent |
| Type: | Non-IC, Housing |
| Diameter: | 6 3/4 in |