Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0748323

Cat #: CE15UN3B80

UPC: 782114217160

$ 19367.15 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size U, 3-pole, 2no-2nc Top Mounted Auxiliary Contact, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil, No Line And Loadlugs

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size U, 3-pole, 2no-2nc Top Mounted Auxiliary Contact, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil, No Line And Loadlugs
Also known as: 782114217160, CE15UN3B80, CUTCE15UN3B80

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor