Incandescent, Full Voltage And Transformer, 6 V AC/DC

Item #: 0748259

Cat #: 800M-N15

UPC: 781180250934

Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent, Full Voltage And Transformer, 6 V AC/DC

Overview

Incandescent, Full Voltage And Transformer, 6 V AC/DC

Tough and rugged, Allen-Bradley® Bulletin 800MR round oil-tight operators are perfect for your heavy-duty applications. These push buttons are durable and built for harsh environments. Catalog item 800M-N15 is a 22 mm 800MR accessory from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180250934, 800M-N15, ALB800MN15

Specifications

Type: Indicator Lamp
Type: Indicator Lamp