
$ 24.97 EA
Company wide:
137
in stock
Documents & Guides
Universal QUIK-LOK Extension, Length: 5-1/2", Hex Shank Size: 7/16" ***Bit Extension Only***
Overview
Universal QUIK-LOK Extension, Length: 5-1/2", Hex Shank Size: 7/16" ***Bit Extension Only***
The 7/16 in. universal Quik-Lok extension has an innovative design that fits all 7/16 in. shanks - with or without a power-groove. The uniques design requires no tools to change out bits, making it fast and efficient. These new extensions are impact rated for maximum durability.
Also known as: 045242122653, 48-28-1030, MIL48281030
Features & Benefits
- Universal Quik-Lok™ - accepts all 7/16 in. shanks
- Impact rated, making this the most versatile extension on the market
- Quick change of bits
- Hardened shank for maximum durability
Specifications
| Diameter: | 7/16 in |
| Length: | 5 1/2 in |
| Diameter: | 7/16 in |
| Length: | 5 1/2 in |