30.5 Mm, Heavy-duty, Assembled Push-pull Unit

Item #: 0748202

Cat #: 10250T480C47-3X

UPC: 782114706763

$ 467.45 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 3 Position, Operating Mode: Momentary Push, Momentary Pull, 40 Mm, Illuminated, 120 Vac/vdc, 2nc

Overview

30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 3 Position, Operating Mode: Momentary Push, Momentary Pull, 40 Mm, Illuminated, 120 Vac/vdc, 2nc
Also known as: 782114706763, 10250T480C47-3X, CUT10250T480C473X

Specifications

Size: 40 mm
Material: Plastic
Type: 2NC
Size: 40 mm
Type: 2NC
Material: Plastic