Copper Patch Cord, Cat 6, Blue UTP Cable

Item #: 0748175

Cat #: UTPSP8BUY

UPC: 074983171415

$ 22.71 EA
Company wide:
0 in stock
Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Blue, 8 ft.

Overview

Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Blue, 8 ft.

The TX6™ PLUS Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 8 FT in length and blue.

Also known as: 074983171415, UTPSP8BUY, PDTUTPSP8BUY

Specifications

Color: Blue
Material: Copper
Length: 8 ft
Color: Blue
Length: 8 ft
Material: Copper