HEAT EXCHANGER 230V,50/60Hz

Item #: 0748073

Cat #: XR605526012

UPC: 783510113513

$ 8055.24 EA
Company wide:
0 in stock
ClimaGuard Air-to-Air Indoor, 59.66x15.24x5.92, Lt Gray, Steel

Overview

ClimaGuard Air-to-Air Indoor, 59.66x15.24x5.92, Lt Gray, Steel

nVent HoffmanÆs ClimaGuard Indoor Heat Exchangers offer reliable closed-loop cooling while sealing out temperature extremes, dirt, dust, corrosive elements and washdown water. This robust heat exchanger allows efficient thermal transfer while ensuring maximum protection against leaks. With ClimaGuard Indoor Heat Exchangers providing a tight seal against air and water infiltration, units can be simply surface-mounted to an enclosure with no loss of enclosure integrity.

Also known as: 783510113513, XR605526012, HOFXR605526012

Specifications

Color: Light Gray
Volts AC: 200
Depth: 5.920 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Width: 15.240 in
Height: 59.660 in
Weight: 93.300 lb
Color: Light Gray
Depth: 5.920 in
IP/NEMA Rating: NEMA 12
Height: 59.660 in
Volts AC: 200
Finish: Powder Coated
Width: 15.240 in
Weight: 93.300 lb