1
more

12mm Iprox Clone, Ac, Uns 10mm Sn, No 2m Cbl
Item #: 0748063
Cat #: E59-M12C110C02-A1
UPC: 782116183234
$ 412.23 EA
Company wide:
0
in stock
Documents & Guides
C-H E59-M12C110C02-A1 MISC 12MM IPROX CLONE AC UNS 10MM SN NO 2M CBL
Overview
C-H E59-M12C110C02-A1 MISC 12MM IPROX CLONE AC UNS 10MM SN NO 2M CBL
Also known as: 782116183234, E59-M12C110C02-A1, CUTE59M12C110C02A1
Specifications
| Size: | 12 mm |
| Size: | 12 mm |