12/3 w/Ground, MC, Aluminum Armor, Stranded

Item #: 0748055
Cat #: 2159S4201
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (277 Volt): Brown, Orange, Gray, Green. O.D.: .530"

Overview

12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (277 Volt): Brown, Orange, Gray, Green. O.D.: .530"
MC Lite Type MC Cable, Traditional, With Ground And Neutral, 3 Conductors, 12 AWG Conductor And Ground, Stranded Copper, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 480Y/277V: Brown, Orange, Gray, Green, 250 FT Reel, Weight: 135 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified. ColorSpec ID System
Also known as: 2159S4201, AFC2159S4201

Specifications

Width: 12 in
Length: 12 ft
Material: Aluminum
Width: 12 in
Material: Aluminum
Length: 12 ft

Customer Reviews

No reviews for this product
(0)