Panel Board, Main Breaker Kit, 400A, 240/480VAC, 1 - 3PH

Item #: 0747978

Cat #: BKKD400B

UPC: 786687009993

Company wide:
0 in stock
Documents & Guides
400 Amp Main Breaker Kit, Bottom Feed, Single or Three Phase, Breaker Type: KD, 65 kAIC @ 240V AC and 35 kAIC @ 480V, Wire Range: (2)3/0 - 250 MCM or (1) 3/0 - 500 MCM.

Overview

400 Amp Main Breaker Kit, Bottom Feed, Single or Three Phase, Breaker Type: KD, 65 kAIC @ 240V AC and 35 kAIC @ 480V, Wire Range: (2)3/0 - 250 MCM or (1) 3/0 - 500 MCM.
Also known as: 786687009993, BKKD400B, CUTBKKD400B

Specifications

Type: Main Breaker
Phase: 3, 1
Volts AC: 480, 277
Amps: 400
Type: Main Breaker
Volts AC: 480, 277
Phase: 3, 1
Amps: 400