
Category 6A UTP Patch Cord, 24 AWG, 7', Red
Item #: 0747904
Cat #: UTPSP7RDY
UPC: 074983171347
$ 21.85 EA
Company wide:
0
in stock
Documents & Guides
Category 6A UTP Patch Cord, 24 AWG, 7', Red
Overview
Category 6A UTP Patch Cord, 24 AWG, 7', Red
Also known as: 074983171347, UTPSP7RDY, PDTUTPSP7RDY
Specifications
| Gauge: | 24 AWG |
| Color: | Red |
| Length: | 7 ft |
| Material: | Copper |
| Gauge: | 24 AWG |
| Length: | 7 ft |
| Color: | Red |
| Material: | Copper |