MTR SKT 4 POSITION 200A HUB OP UL GRND

Item #: 0747812

Cat #: UT4R2352TCH

UPC: 782116016693

$ 2451.05 EA
Company wide:
0 in stock
Documents & Guides
Eaton meter socket, Multi position commercial or resi service, 200A, Over/under, 5x5 inch hub open, #1/0-500 kcmil, 4-jaw, 1-ph, #8-250 kcmil, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton meter socket, Multi position commercial or resi service, 200A, Over/under, 5x5 inch hub open, #1/0-500 kcmil, 4-jaw, 1-ph, #8-250 kcmil, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's line of single position, self-contained meter sockets house the utilities electrical watthour meters in residential and commercial buildings. Choose from the widest range of utility approved sockets in the industry, including 100-320A units and designs such as ring less, bypass, and more.

Also known as: 782116016693, UT4R2352TCH, CUTUT4R2352TCH

Specifications

Sockets: 4
Jaws: 4
Sockets: 4
Jaws: 4