Conduit Body, Type: Universal, Size: 4", PVC

Item #: 0747793

Cat #: 939NM

UPC: 018997125095

$ 134.31 EA
Company wide:
0 in stock
Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 4", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 4", Material: PVC. Includes: Cover & Gasket.

Arlington’s aluminum or plastic AnyBODY ships as an LB, but converts to a T, LL, LR or C by switching the blank plates and threaded flanges to create the style you need. It’s easy – and convenient. Plus, it saves you the hassle, space, and cost of stocking five different conduit bodies. They’re competitively priced with LBs with NO EXTRA COST for the normally more expensive T .

Also known as: 018997125095, 939NM, ARL939NM

Specifications

Material: Plastic, PVC
Hub Diameter: 4 in
Material: Plastic, PVC
Hub Diameter: 4 in