J Box Type 4X, Screw Cvr, EMC

Item #: 0747709

Cat #: Q24169PCEMC

UPC: 783510465896

$ 303.09 EA
Company wide:
0 in stock
QLine D, EMC, Type 4X, 240x160x90mm, Polycarbonate

Overview

QLine D, EMC, Type 4X, 240x160x90mm, Polycarbonate

QLine D polycarbonate EMC enclosures have contoured bodies and flush cover screws for an attractive, contemporary appearance while also providing EMC protection in corrosive environments.

Also known as: 783510465896, Q24169PCEMC, HOFQ24169PCEMC

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Polycarbonate
Height: 5.910 in
Width: 6.300 in
Depth: 3.540 in
Finish: Smooth Matte
IP/NEMA Rating: IP66, NEMA 4X
Material: Polycarbonate
Width: 6.300 in
Finish: Smooth Matte
Color: Light Gray
Height: 5.910 in
Depth: 3.540 in