Tap Bolt, Hex Head , 1/2 x 2", Silicon Bronze

Item #: 0747662

Cat #: MBBZ122

UPC: 781002583301

$ 11.38 EA
Company wide:
0 in stock
Documents & Guides
Tap Bolt, Hex Head , 1/2 x 2 Inch, Silicon Bronze

Overview

Tap Bolt, Hex Head , 1/2 x 2 Inch, Silicon Bronze

Silicon Bronze Hex Head Tap Bolts are used with silicon bronze nuts and washers when fastening machinery/equipment in non-critical applications. They are a corrosion resistance and temperature resistance alloy, making them the superior choice over brass for marine applications. They can also be used where good electrical conductivity is needed such as for grounding applications.

Also known as: 781002583301, MBBZ122, DOTMBBZ122

Specifications

Diameter: 1/2 in
Material: Silicon Bronze
Length: 2 in
Screw Head: Hex
Diameter: 1/2 in
Length: 2 in
Material: Silicon Bronze
Screw Head: Hex