100a/2p Hd Fusible Safety Switch 600v NEMA 3r

Item #: 0747611

Cat #: DH263FRK

UPC: 786685177144

$ 1863.45 EA
Company wide:
0 in stock
100a/2p Hd Fusible Safety Switch 600v NEMA 3r

Overview

100a/2p Hd Fusible Safety Switch 600v NEMA 3r
Also known as: 786685177144, DH263FRK, CUTDH263FRK

Specifications

Poles: 2
Amps: 100
Volts DC: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts DC: 600
Volts AC: 600
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 3R