HDST, 600 A, NEMA 3R, 600 V, 2-pole

Item #: 0747609

Cat #: DH266FRK

UPC: 786685177175

$ 12217.00 EA
Company wide:
0 in stock
Documents & Guides
Eaton Heavy duty single-throw fused safety switch, 600 A, NEMA 3R, Painted galvanized steel, Class H, Fusible without neutral, Two-pole, Two-wire, 600 V, Max Hp: 50 at 250 Vdc, (1)#2-(1)600 kcmil and (1)#1/0-(1)750 kcmil Cu/Al

Overview

Eaton Heavy duty single-throw fused safety switch, 600 A, NEMA 3R, Painted galvanized steel, Class H, Fusible without neutral, Two-pole, Two-wire, 600 V, Max Hp: 50 at 250 Vdc, (1)#2-(1)600 kcmil and (1)#1/0-(1)750 kcmil Cu/Al

EatonÆs heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, theyÆre Ideal for applications where reliable performance, safety, and service continuity are critical.

Also known as: 786685177175, DH266FRK, CUTDH266FRK

Specifications

Volts DC: 250
Poles: 2
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 600
Volts AC: 600
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R