Low Breaking Small Dimension Fast Acting Fuse W/ Nickel Plated Bras

Item #: 0747587

Cat #: GMA-8-R

UPC: 051712648066

$ 1.68 EA
Company wide:
0 in stock
Documents & Guides
Low Breaking Small Dimension Fast Acting Fuse W/ Nickel Plated Brass Caps, 8 A, 125 V, 200 A, 5.2 MM Dia, Cyl

Overview

Low Breaking Small Dimension Fast Acting Fuse W/ Nickel Plated Brass Caps, 8 A, 125 V, 200 A, 5.2 MM Dia, Cyl

Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.

Also known as: 051712648066, GMA-8-R, BUSGMA8R

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Mounting: Cartridge
Volts AC: 125
Amps: 8
Speed: Fast Acting
Length: 20 mm
Mounting: Cartridge
Amps: 8
Diameter: 5 mm
Material: Glass
Volts AC: 125