13W Mini Spiral CFL Lamp, 27K

Item #: 0747552

Cat #: S8203

UPC: 045923082030

Company wide:
0 in stock
13 Watt; Mini Spiral Compact Fluorescent; 2700K; 82 CRI; GU24 Base; 120 Volt *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

13 Watt; Mini Spiral Compact Fluorescent; 2700K; 82 CRI; GU24 Base; 120 Volt *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923082030, S8203, SATS8203

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: 2-Pin Twist Lock (GU24)
Wattage: 13
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: No
Color Rendering Index (CRI): 82
Lumens: 800
Light Technology: CFL
Base: 2-Pin Twist Lock (GU24)