Food Grade Belt Dressing Lubricant - 10oz Aerosol Can

Item #: 0747499

Cat #: 03065

UPC: 078254030654

$ 24.24 EA
Company wide:
46 in stock
Belt Dressing, Food Grade, Application: Extends Belt Life by Reducing Slippage, Hardening, Glazing, Dirt Build-Up, Friction, For Leather, Rubber, Canvas, Fabric, Includes: (1) 10 oz Aerosol Spray Can. **CANNOT SHIP AIR FREIGHT**

Overview

Belt Dressing, Food Grade, Application: Extends Belt Life by Reducing Slippage, Hardening, Glazing, Dirt Build-Up, Friction, For Leather, Rubber, Canvas, Fabric, Includes: (1) 10 oz Aerosol Spray Can. **CANNOT SHIP AIR FREIGHT**

Long-term indoor/outdoor corrosion inhibitor that provides protection of all equipment subject to heat, humidity, chemicals or severely corrosive atmospheres. Use on machined surfaces & assemblies subjected to long periods of storage. Indoor/Outdoor protection up to 2 years.

Also known as: 078254030654, 03065, CRC03065

Specifications

Size: 10 oz
Size: 10 oz