MDU Kit, 1" x 6" Telephone Expansion Board

Item #: 0747365

Cat #: 47604-F6

UPC: 078477180709

Company wide:
0 in stock
Documents & Guides
MDU Kit, 1" x 6" Telephone Expansion Board, White

Overview

MDU Kit, 1" x 6" Telephone Expansion Board, White

Multi Dwelling Unit, MDU Kit, Plus 1 X 6 Telephone Expansion Board, ABS Enclosure and Cover, White

Also known as: 078477180709, 47604-F6, LEV47604F6

Specifications

Type: Potentiometer
Color: White
Type: Potentiometer
Color: White