PowerPlug® Disconnect, 183, 3-Wire, 2,500/Box

Item #: 0747301

Cat #: 30-683

UPC: 783250656745

Call for price
Company wide:
0 in stock
Documents & Guides
IDEAL, Luminaire Disconnect, PowerPlug«, Solid 3-Wire, Wire Size: 18 AWG Solid, Amperage Rating: 3, 1.3, 1, 0.75, 0.60 AMP, Voltage Rating: 120, 277, 347, 480, 600 V, Material: Nylon Housing, Copper Alloy Contacts, Color: Orange, Model: 183, Flammability: UL 94V-0, Current Interruption: 10 Cycles Mint, Strip Length: 3/8 IN Plus Or Minus 1/16 IN, Number Of Circuits: 2 Or 3, Mating Or Unmating Force: 3 - 8 LBF, Temperature Rating: 105 DEG C

Overview

IDEAL, Luminaire Disconnect, PowerPlug«, Solid 3-Wire, Wire Size: 18 AWG Solid, Amperage Rating: 3, 1.3, 1, 0.75, 0.60 AMP, Voltage Rating: 120, 277, 347, 480, 600 V, Material: Nylon Housing, Copper Alloy Contacts, Color: Orange, Model: 183, Flammability: UL 94V-0, Current Interruption: 10 Cycles Mint, Strip Length: 3/8 IN Plus Or Minus 1/16 IN, Number Of Circuits: 2 Or 3, Mating Or Unmating Force: 3 - 8 LBF, Temperature Rating: 105 DEG C
Also known as: 783250656745, 30-683, IDE30683

Specifications

Standards: California Proposition 65
Standards: California Proposition 65