Series C NEMA K-frame Molded Case Circuit Breaker

Item #: 0747290

Cat #: HKD3300S10

UPC: 786679079539

$ 14934.58 EA
Company wide:
0 in stock
Series C NEMA K-frame Molded Case Circuit Breaker, Type Hkd, Cable In/cable Out,3-pole, 300 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 110-240 Vac Or 110-125 Vdc

Overview

Series C NEMA K-frame Molded Case Circuit Breaker, Type Hkd, Cable In/cable Out,3-pole, 300 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 110-240 Vac Or 110-125 Vdc
Also known as: 786679079539, HKD3300S10, CUTHKD3300S10

Specifications

Poles: 3
Amps: 300
Poles: 3
Amps: 300