Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-1/4" Deep, Non-Metallic

Item #: 0747258

Cat #: FG1100C

UPC: 781002109013

Company wide:
0 in stock
Documents & Guides
Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-1/4 Inch Deep, Non-Metallic

Overview

Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-1/4 Inch Deep, Non-Metallic

Single Gang Standard Depth ''While In-Use'' Weatherproof Receptacle covers meet NEC 410-57B code. They provide protection from rain, sleet and snow with cord set plugged in for unattended receptacles. They can be mounted vertically or horizontally.

Also known as: 781002109013, FG1100C, DOTFG1100C

Specifications

Color: Clear
Material: Polycarbonate
Gangs: 1
Depth: 2 1/4 in
Color: Clear
Gangs: 1
Material: Polycarbonate
Depth: 2 1/4 in