Conduit Locknut, 3", Steel/Zinc Plated

Item #: 0747252

Cat #: 408

UPC: 018997004086

$ 10.88 EA
Company wide:
0 in stock
Documents & Guides
Conduit Locknut, 3 Inch Diameter, Steel With Zinc Plating

Overview

Conduit Locknut, 3 Inch Diameter, Steel With Zinc Plating

Arlington's conduit locknuts are for use with rigid and imc conduit.

Also known as: 018997004086, 408, ARL408

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel