Consolet, 20.00x30.00 Surface

Item #: 0747223

Cat #: C20C30SS

UPC: 783510848804

$ 3457.08 EA
Company wide:
0 in stock
Consolet, Sloped Cover, Bulletin C5s (stainless Steel Consolets), Size/dims: 20.00x30.00x13.09, Material/finish: Ss Type 304

Overview

Consolet, Sloped Cover, Bulletin C5s (stainless Steel Consolets), Size/dims: 20.00x30.00x13.09, Material/finish: Ss Type 304

Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces to achieve maximum flexibility.

Also known as: 783510848804, C20C30SS, HOFC20C30SS

Features & Benefits

  • Can be positioned on either of two sides to provide a 30- or 60-degree surface access
  • Seams continuously welded and ground smooth
  • No holes or knockouts
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Oil-resistant gasket and adhesive
  • Continuous hinge

Specifications

Width: 30 in
Height: 20 in
Material: Stainless Steel
IP/NEMA Rating: IP65, NEMA 12
Depth: 13.090 in
Width: 30 in
Material: Stainless Steel
Depth: 13.090 in
Height: 20 in
IP/NEMA Rating: IP65, NEMA 12