Reflector Trim, 5", White Reflector/White Trim

Item #: 0747210

Cat #: B507WWH

UPC: 847801003379

Company wide:
0 in stock
Documents & Guides
Reflector Trim, Diameter: 5 inch, Color: White Reflector/White Trim

Overview

Reflector Trim, Diameter: 5 inch, Color: White Reflector/White Trim
Also known as: 847801003379, B507WWH, ETEB507WWH

Specifications

Type: Reflector Trim
Diameter: 5 in
Color: White
Type: Reflector Trim
Color: White
Diameter: 5 in