Keyed Copper Patch Cord, Cat 6A, Red UTP

Item #: 0747203

Cat #: UTPK6A10MRD

UPC: 074983367399

$ 63.57 EA
Company wide:
0 in stock
Documents & Guides
Keyed, Category 6A, 24 AWG, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Keyed Modular Plug on one end and TX6A™ 10Gig™ Non-Keyed Modular Plug on the other end. Includes patent pending MaTriX Tape Technology, Red, 10 meters.

Overview

Keyed, Category 6A, 24 AWG, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Keyed Modular Plug on one end and TX6A™ 10Gig™ Non-Keyed Modular Plug on the other end. Includes patent pending MaTriX Tape Technology, Red, 10 meters.
Also known as: 074983367399, UTPK6A10MRD, PDTUTPK6A10MRD

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper