10 AWG XHHW-2 Stranded Copper Gray 500'

Item #: 0747193

Cat #: 10XHHWCSTRGRAX500

UPC: 048243240265

$ 0.69 FT
Company wide:
11,000 in stock
Documents & Guides
10 AWG, XHHW-2, Stranded Copper, 600/1000V, Gray, 500 ft. Reel.

Overview

10 AWG, XHHW-2, Stranded Copper, 600/1000V, Gray, 500 ft. Reel.

XHHW-2 Stranded Copper is a type of electrical wire with a stranded copper conductor and cross-linked polyethylene (XLP) insulation. It is designed for use in a variety of applications, including conduit, raceways, and industrial settings, and is suitable for both wet and dry locations at temperatures up to 90°C. The "2" in XHHW-2 signifies that it is rated for 90°C in both wet and dry environments, unlike the original XHHW which is only rated for 75°C in wet locations.

Also known as: 048243240265, 10XHHWCSTRGRAX500, gxl

Specifications

Gauge: 10 AWG
Length: 500 ft
Volts AC: 1kV, 600
Material: Copper
Color: Gray
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 10 AWG
Volts AC: 1kV, 600
Color: Gray
Jacket: XLPE
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded