Multimeter & Software Combo Kit

Item #: 0747177

Cat #: FLUKE-289/FVF

UPC: 095969417143

$ 1219.99 EA
Company wide:
0 in stock
Documents & Guides
Multimeter & Software Combo Kit, Includes: Industrial Logging Multimeter (289), View Forms Software and Cable, Temperature Probe (80BK-A), Test Lead Set (TL71), Alligator Clips (AC72), Magnetic Meter Hanger & Soft Case

Overview

Multimeter & Software Combo Kit, Includes: Industrial Logging Multimeter (289), View Forms Software and Cable, Temperature Probe (80BK-A), Test Lead Set (TL71), Alligator Clips (AC72), Magnetic Meter Hanger & Soft Case

Now compatible with Fluke Connect® Mobile App… Maximize productivity with the combined Fluke 289 and FlukeView® Forms Combo Kit. With built-in data logger and TrendCapture capability, the 289 helps you track down elusive, intermittent problems, monitoring equipment with any of its functions while you do other jobs. Using FlukeView Forms software allows you to overlay your logged data from six meters or six time periods to find cause and affect relationships or for condition monitoring. Turn your data into meaningful graphs and tables for a professional report or analyze individual readings or series of measurements. The 289 is compatible with the Fluke ir3000 FC Infrared Connector, allowing you to share live measurements on your iOS or Android smart device with the Fluke Connect mobile app. The 289/FVF combo kit gives you a practical and affordable approach to predictive maintenance.

Also known as: 095969417143, FLUKE-289/FVF, FLU289FVF

Specifications

Volts AC: 1kV
Volts DC: 500
Standards: California Proposition 65
Volts AC: 1kV
Standards: California Proposition 65
Volts DC: 500