Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0747155

Cat #: EHD1020B15

UPC: 786679050835

$ 949.64 EA
Company wide:
0 in stock

Overview

Series C NEMA F-frame Molded Case Circuit Breaker
Also known as: 786679050835, EHD1020B15, CUTEHD1020B15

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 125
Poles: 1
Volts AC: 277
Amps: 20
Interrupt Rating AC: 14 kA